£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Provides the ultimate solution for moving, shipping and storing.
These tapes offer heavy-duty strength and durability. The crystal clear tape is water and temperature resistant, 72mm wide and has a 3.4mm thickness. Its smooth, quiet dispensing secures packages quicker and easier with just one strip. With its wider tape construction, easy-to-grip dispenser, and problem-free tear, this tough tape is simpler to use than other packaging tapes. Plus, its easy-to-refill dispenser lets you get the job done in no time.
Features and Benefits
• Heavy duty - use on tough repairs
• Extra thick dhesive layer
• Crystal clear - won't yellow outdoors
• Weatherproof - Water, UV and Temperature Resistant
• Airtight for patching smooth surfaces
• Easy to tear
• Sticks to smooth, rough and uneven surfaces
Attribute | Value |
---|---|
Brand | Gorilla |
Colour | Clear |
EAN | 5704947001742 |
ECLASS Code | 20360000 |
Length | 18m |
MFR Part No. | 3044801 |
Pack Quantity | 1 |
Tape Thickness | 3.4µm |
UNSPSC Code | 31201517 |
Width | 72mm |