£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
This strong polypropylene adhesive tape seals fast and holds tight, ideal for packing, wrapping and sealing. Suitable for home and office use.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Clear |
EAN | 5706002270148 |
ECLASS Code | 20360000 |
Length | 33m |
Material | Polypropylene |
MFR Part No. | KF27014 |
Pack Quantity | 6 |
Tape Thickness | 45µm |
UNSPSC Code | 31201517 |
Width | 24mm |