£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
This mono filament strapping tape is comprised of a clear polypropylene film, reinforced with glass fibre filaments along the length provide high tensile strength. Designed for use on heavy reinforcement sealing, the rollis 50mm x 50m in size.
Features and Benefits
• Manufactured from polypropylene with reinforced glass fibre
• High tensile strength
• Abrasion resistant for durability
• 50 metre length tape to ensure you have an ample amount to hand
Typical Applications
• Warehousing
• Packing
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Clear |
ECLASS Code | 20360000 |
Length | 50m |
Material | Polypropylene |
Pack Quantity | 1 |
Resistance Features | Abrasion Resistant |
UNSPSC Code | 31201517 |
Width | 50mm |