£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
Polypropylene Low Noise Tapes.
Features and Benefits
• Slow and almost silent release characteristics
• Strong and durable - difficult to tear sing just fingertips
Notes
• For best results use in a dispenser fitted with a brake
Attribute | Value |
---|---|
Brand | Avon |
Colour | Clear |
EAN | 5036140250567 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Polypropylene |
Pack Quantity | 1 |
Tape Thickness | 0.35µm |
UNSPSC Code | 31201517 |
Width | 75mm |