£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Vinyl sealing tape has an is an excellent adhesive strength. The tape is an economic way to seal your cartons.
Features and Benefits
• Waterproof and impact resistant for durability
• Low-static vinyl film adheres to surfaces well
• Can be used with dispensers for quicker sealing of your packages
Notes
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Brown |
EAN | 5036140077836 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Vinyl |
Pack Quantity | 1 |
Resistance Features | Impact Resistant Waterproof |
Tape Thickness | 0.07µm |
UNSPSC Code | 31201517 |
Width | 50mm |