£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
This red vinyl low adhesive strength tape is suitable for temporarily positioning labels or similar materials in place. The tape can be peeled off without damaging the contact surface.
Features and Benefits
• Red colour allows the tape to stand out in use
• 66 metres in length to provide ample tape for your needs
• Low adhesion allows the tape to be peeled off and repositioned with ease
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Red |
EAN | 5036140151086 |
ECLASS Code | 20369000 |
Length | 66m |
Material | Vinyl |
Pack Quantity | 1 |
Tape Type | Low Tack Tape |
UNSPSC Code | 31201525 |
Width | 25mm |