£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
Filament tape: Polypropylene backing provides abrasion, moisture and scuff resistance
8953: Mono-weave glass yarn reinforced tape
8954: Cross-weave glass yarn reinforced tape
Features and Benefits
• Pressure sensitive synthetic rubber resin adhesive material
• Moisture resistant
• Reinforced tapes provide excellent strength over long periods of time
Typical Applications
• Ideal for light duty strapping, bundling and reinforcing applications
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | 3M |
Colour | Clear |
EAN | 8021684618314 |
ECLASS Code | 20360000 |
Length | 50m |
Material | Polypropylene |
MFR Part No. | 7100144055 |
Pack Quantity | 1 |
Resistance Features | Moisture Resistant |
Series | Tartan™ 8953 |
Tape Thickness | 0.1µm |
UNSPSC Code | 31201517 |
Width | 25mm |