£1579.00
Ex VAT
£1894.80
Inc VAT
Product Details
Product Specification
This 3M™ PTFE Film Tape is great for a variety of roller applications. The tape provides a polytetrafluoroethylene (PTFE) film backing to create a smooth and non-stick surface for various substrates.
Features and Benefits
• Designed with a thicker backing to help extend the service life compared with other thinner versions
• This tape is designed for heated machinery and equipment
• Provides a polytetrafluoroethylene (PTFE) film backing to create a smooth and non-stick finish
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
ECLASS Code | 30140201 |
Maximum Operating Temperature | 260°C |
MFR Part No. | 7000001208 |
Minimum Operating Temperature | -54°C |
Tape Length | 32m |
Tape Thickness | 0.05mm |
Tape Type | Film Tape |
Tape Width | 355mm |
UNSPSC Code | 31201514 |