£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
Medium strength. No hazard symbols, risk phrases. No need for COSHH assessment. Drinking water WRAS approved.
Features and Benefits
• Formulated to secure and seal bolts, nuts and studs to prevent loosening due to vibration
• It works on all metals and passive substrates
• Slight contamination by industrial oils, corrosion prevention oils and cutting fluids is tolerated
• Its key differentiator is the "White" Material Safety Data Sheet
• Does not contain any declarable carcinogens, mutagens or reproductive toxins
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Blue |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
MFR Part No. | 1947402 |
Product Composition | Viscous gel |
Size | 50ml |
Strength | Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |