£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE 2701 is a green, low viscosity, methacrylate-based threadlocking adhesive with high strength, especially for chromated surfaces. Steel fixture time of 10 min, brass 4 min and stainless steel 25 min. Tolerates slight contaminations of industrial oils. Suitable for all metal fasteners.
Features and Benefits
• Fluoresces under UV light
• Very high strength
• Tolerates industrial oils
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 2050000078286 |
ECLASS Code | 30140101 |
MFR Part No. | 195827 |
Product Composition | Viscous gel |
Size | 10 ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |