£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Product Documents
Red, high strength, high viscosity methacrylate-based threadlocking adhesive, suited to large threads. Fluoresces to allow monitoring. LOCTITE 277 is a red, high strength, high viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 30 min, brass 25 min and stainless steel 270 min making it deal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suited to large threads. Fluoresces to allow monitoring.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Red |
Compatible Materials | Metal |
EAN | 7106792521204 |
ECLASS Code | 30140101 |
MFR Part No. | 2596560 |
Product Composition | Viscous gel |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |