£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
Green, high strength, medium viscosity methacrylate-based threadlocking adhesive. High temperature resistance. LOCTITE 278 is a green, high strength, medium viscosity, methacrylate-based threadlocking adhesive. It has a fixture time on steel of 20 min, brass 20 min and stainless steel 60 min. Can tolerate slight contaminations of industrial oils. High temperature resistance.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266427539 |
ECLASS Code | 30140101 |
MFR Part No. | 1103419 |
Product Composition | Viscous liquid |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to 200°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |