£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
Product Documents
The Loctite® 641 Retaining Compound is designed to bond cylindrical parts together, like a bearing onto a shaft for example.
It offers a medium strength bond between components and protects against loosening and leaking if parts are subjected to vibration or shock.
Features and Benefits
• Medium strength formulation for good retention between close-fitting cylindrical parts
• Prevents loosening and leakage between bonded parts
• Available in a range of sizes to suit individual requirements
Typical Applications
• Ideal for parts that need subsequent dismantling, i.e. retention of bearings on shafts and in housings
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Metal |
EAN | 5010266641461 |
ECLASS Code | 30140101 |
MFR Part No. | 234863 |
Product Composition | Viscous Gel |
Size | 50ml |
Strength | Medium |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Retainer |
UNSPSC Code | 31201601 |