£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 638 is designed for the bonding of cylindrical fitting parts, particularly where bond gaps can approach 0.25 mm.
Features and Benefits
• Cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening
and leakage due to shock and vibration
• Works on both active metals and passive substrates, exhibiting robust cure performance
• Offers high-temperature performance and good oil tolerance, and tolerates minor surface contaminants
Typical Applications
• Metal work
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266638300 |
ECLASS Code | 30140101 |
MFR Part No. | 1803365 |
Product Composition | Viscous Gel |
Size | 50ml |
Strength | High |
Temperature Resistance Range | -55 to 150°C |
Thread Type | Multi-thread application |
Type | Retainer |
UNSPSC Code | 31201601 |