£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
Health and safety friendly fast fixing high strength thread locker. Suitable for sealing and securing nuts, bolts, and studs to prevent loosening due to vibration.
Features and Benefits
• High strength thread lock formula for maximum effectiveness in the sealing and securing nuts, bolts, and studs to prevent loosening due to vibration
• Permanent locks assemblies that prevent loosing on assemblies must not come loose
• Works on all metal types, including passive substrates. Slight contamination is tolerated.
• Health and safety friendly has no hazard symbol, no risk phrases or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive
• Fast acting 5 minutes fast Fixture time to increase productivity
Typical Applications
• Metals
• Passive substrates
Notes
• Disassembled by heating to 300°C
• Max thread size: up to m20
• Temperature range: -55 to +150°C
• Approvals: P1 NSF Reg. No: 123006
• WRAS Approval (BS 6920): 1104508
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
ECLASS Code | 30140101 |
MFR Part No. | 1948763 |
Size | 50ml |
Strength | High |
Temperature Resistance Range | 55 to 150°C |
Type | Threadlocker |
UNSPSC Code | 31201601 |