£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® 270 is a high-strength threadlocker that results in maximum efficacy when securing and sealing of bolts, nuts and studs.
Features and Benefits
• Prevents loosening due to vibration and serves to permanently lock assemblies which must not come loose
• Works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces
• Tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Typical Applications
• Assembly
• Metal work
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
EAN | 5010266000893 |
ECLASS Code | 30140101 |
MFR Part No. | 1335906 |
Product Composition | Viscous liquid |
Size | 250ml |
Strength | High |
Temperature Resistance Range | -55 to 180°C |
Thread Type | Multi-thread application |
Type | Threadlocker |
UNSPSC Code | 31201601 |