£2.16
Ex VAT
£2.59
Inc VAT
Product Details
Product Specification
Warns carriers that the package contents are fragile or delicate and need handling with extra care. Low noise when peeled from roll. All 50mm x 66M
Attribute | Value |
---|---|
Brand | Kennedy |
ECLASS Code | 20360190 |
Length | 66m |
Material | Vinyl |
Message | Handle With Care |
UNSPSC Code | 41122702 |
Width | 50mm |