SKU:
PRO9810052A
MPN:
TSR50
£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Fast and simple security measure, clearly indicates interference with seal. Blue tape ideal for food processing environments, red tape for increased visibility.
Features and Benefits
• Polyproylene construction is durable and allows good adhesion
• Simple and effective way of showing any signs of tampering with a package
• Available in blue or red to suit your preferences
Attribute | Value |
---|---|
Brand | Southgate Adpac |
ECLASS Code | 20360190 |
Length | 50m |
Main Colour | Red |
Material | Polypropylene |
Message | Security |
MFR Part No. | TSR50 |
Text Colour | Black |
UNSPSC Code | 41122702 |
Width | 48mm |