£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Product Documents
Discover the reliability of Everbuild Rubber Sealant, a one-component sealant designed for both exterior and interior applications. This permanently plastic sealant ensures a durable and weatherproof seal in a variety of conditions. Forming a robust layer within 24 hours of application, it remains permanently plastic beneath the surface, accommodating joint movements of +/- 5%. The versatility of this sealant extends to its paintability, allowing seamless integration into your desired aesthetic. With excellent UV and chemical resistances, this sealant stands the test of time in diverse environments. Invest in Everbuild Rubber Sealant for a dependable solution that combines durability, flexibility, and weather resistance for your sealing needs.
Features and Benefits
• Can be painted over
• Highly versatile and can adhere to most building surfaces
• Forms a surface skin but retains a permanent plastic coating underneath
• External weathering properties for a long lifespan
Typical Applications
• Roofing
• Glazing
• Metal containers
• Metal roof panels
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Grey |
Cure Time | 24hr |
EAN | 5029347610357 |
ECLASS Code | 22170390 |
Features | weatherproof |
MFR Part No. | 145GY |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Rubber |
Temperature Resistance Range | 5 to 35°C |
UNSPSC Code | 31201606 |