£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Product Documents
Medium strength, For fine threaded fittings (up to 3/4 BSP). Used in hydraulic and pneumatic installations. Drinking water WRAS approved.
Features:
• Instant low-pressure seal
• Resistant to fuel, oil, coolants and hydraulic fluids
• Locks connection against vibration loosening
Maximum pipe size: 3/4".
Comment: for small fine threaded metal fittings, especially hydraulic fittings.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Brown |
EAN | 4058093009352 |
ECLASS Code | 22170390 |
MFR Part No. | 135483 |
Pack Type | Bottle |
Product Composition | Viscous liquid |
UNSPSC Code | 31201606 |