£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Threadsealer for all coarse metal threads. Slow cure allows for adjusting the alignment of valves and fittings.
Offers a breakaway torque of 7 Nm.
Features and Benefits
• Designed for the locking and sealing of metal pipes and fittings
• Cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration
• The thixotropic nature of LOCTITE® 572 reduces the migration of liquid product after application to the substrate
Notes
• Maximum pipe size: 3 in.
• Comment: for metal coarse threads, slow curing, low strength.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | White |
EAN | 5010266003009 |
ECLASS Code | 22170390 |
MFR Part No. | 229360 |
Pack Type | Bottle |
Product Composition | Viscous liquid |
UNSPSC Code | 31201606 |