Dowsil

781 Acetoxy Silicone Sealant - 310ml

SKU:

DOW7162020B

MPN:

3295036/C05

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    310ml. Ready-to-use, single-component, acetoxy silicone with fast cure and good weathering characteristics. Suitable for use on aluminium, glass, formica, and most other non-porous substrates. Safe to use in contact with potable water.


    Features and Benefits
    • Weather sealing of sheet cladding and curtain walls
    • Perfect for draught proofing and general internal sealing applications
    • Conforms to ISO 11600-G-20HM
    • High modulus acetoxy cure
    • Fast cure tack free in one hour
    • Joint movement capability of ±25%
    • 100% recovery
    • Water-Resistant


    Notes
    • Product Type: Acetoxy Silicone Sealant.
    • Sealant Adhesive Volume: 310 ml
    • Total Product Weight: 0.379 kg


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dowsil

    Colour

    Clear

    Cure Time

    24hr

    EAN

    5413278254535

    ECLASS Code

    22170390

    Features

    Good Elasticity High Strength Resistant to Ozone, Ultra-violet Radiation and Temperature Extremes

    MFR Part No.

    3295036/C05

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Soft paste

    Series

    781

    Temperature Resistance Range

    315°C

    UNSPSC Code

    31201606