£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Product Documents
Solvent-free fast drying paste that sets by evaporation of water when exposed to the atmosphere. It is ideal for sealing low movement gaps around windows, door frames, skirting boards and general sealing of internal fixtures. Can be painted when set.
Features and Benefits
• Solvent-free
• Fast drying
• Can be painted when set
• Temperature resistant, from -20 to +70 degrees
Attribute | Value |
---|---|
Brand | Evo-stik |
Colour | White |
Cure Time | 24hr |
EAN | 5000403101866 |
ECLASS Code | 22170390 |
Features | Cures on Exposure to Atmospheric Moisture Fast Curing Indoor Use |
MFR Part No. | 635203 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | A Blend of Acrylic Polymers and Selected Fillers |
Temperature Resistance Range | -20 to +70°C |
UNSPSC Code | 31201606 |