£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Molykote silicone compounds are a smooth, silicone, grease-like material which maintains relatively constant consistency over operating temperature range. It has excellent dielectric properties and is also highly water repellent. It can be used as a filling or a coating to exclude moisture or prevent electronic leakage under damp conditions in electronic equipment. Also very handy to use as a lubricant when working with wiring.
Supplied in a 100g or 5kg tube.
Features and Benefits
• Maintains relatively constant consistency over operating temperature range
• Excellent dielectric properties, highly water repellent
• Very handy for use as a lubricant when working with wiring
Notes
• Lubricant Type: Grease
• Dispensing Method: Tube
• Weight: 100g; 5kg
• Operating Temperature Min: -50 °C
• Operating Temperature Max: 200 °C
• Colour: Transparent White
• Lubricant Applications: Automotive, Electrical, Mechanical
• Dielectric Strength: 16 kV/mm
Attribute | Value |
---|---|
Brand | Molykote |
Colour | White |
ECLASS Code | 22170390 |
Features | A Smooth, Silicone, Grease-like Material Which Maintains Relatively Constant Consistency Over Operating Temperature Range. it Has Excellent Dielectric Properties and is also Highly Water Repellent |
MFR Part No. | DC4C100 |
Pack Size | 100g |
Pack Type | Tube |
Product Composition | Silicone |
Series | DC4 |
Temperature Resistance Range | -50 to 200°C |
UNSPSC Code | 31201606 |