£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Everbuild EB25 - The Ultimate Sealant and Adhesive Cartridge
The EB25 range utilises a unique polymer blend and cutting-edge technology to provide superior flexibility and an incredible bond strength in a product that you can rely on in any situation.
Features and Benefits
• Quick curing time - Ultra-fast two in one, easy to use, high grab adhesive and sealant that is 'touch dry' within 30 minutes
• Instant high grab adhesive - provides incredibly high strength, and is a flexible, waterproof, high grab adhesive that is resistant to mould and even works underwater
• Multifunctional and versatile - High instant grab adhesion to most internal and external surfaces including glass, metals, plastic, concrete, plasterboard, polyester, Perspex, wood and much more
• Fully paintable - Once dried this product can be overpainted
Typical Applications
• Exterior and interior uses: Ideal for bonding mirrors to most common surfaces, sealing vertical expansion joints, jointing cladding panels, for use around doors and windows where movement is likely overtime and much more
Standards met
• Food and hygiene safe: Certified for use in sanitary and food preparation areas (ISEGA)
• Environmentally consious: Meets the tougher emissions standard - EMICODE EC1plus
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
EAN | 5029347615536 |
ECLASS Code | 22170390 |
Features | Certified for use in sanitary and food preparation areas |
MFR Part No. | EB25WE |
Pack Type | Cartridge |
Product Composition | Adhesive & Sealant Hybrid |
Series | EB25 |
Temperature Resistance Range | -40 to 100°C |
UNSPSC Code | 31201606 |