£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
One component, rapid-hardening, paintable, thixotropic polyurethane sealant and adhesive with a high modulus of elasticity.
Mapeflex PU45 has been specially developed for sealing expansion and distribution joints in horizontal and vertical surfaces, including those which are subject to occasional chemical attack provoked by hydrocarbons. It is also recommended for flexible bonds between similar and different materials most commonly used in the building industry for both internal and external applications and as a replacement or to integrate mechanical fasteners.
Attribute | Value |
---|---|
Brand | Coba |
Colour | Grey |
EAN | 5013745000377 |
ECLASS Code | 22170390 |
Features | for both internal and external applications |
MFR Part No. | PU45 |
Pack Size | 600ml |
Pack Type | Tube |
Temperature Resistance Range | +5 to +35°C |
UNSPSC Code | 31201606 |