£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
Sikaflex®-552™ sealant is designed to withstand dynamic stress to allow for high levels of movement. Available in black and white, this sealant requires minimum pre-treatment and delivers excellent adhesion to a variety of substrates.
Features and Benefits
• Withstands dynamic stresses for long-lasting joints
• Ageing and weather resistant formula
• Can be painted for convenience
• Solvent free for an eco-friendly solution
• Low isocyanate content for non-reactive marine applications
• Provides good adhesion without the need for primer
Typical Applications
• Vehicle assembly
• Aluminium
• Metal primers
• Paint coatings
• Sheet steel
• Ceramic materials
• Plastics
Attribute | Value |
---|---|
Brand | Sika |
Colour | Black |
ECLASS Code | 22170390 |
MFR Part No. | 56922 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Silane Terminated Polymer (STP) |
Series | 552™ |
Temperature Resistance Range | 5 to 40°C |
UNSPSC Code | 31201606 |