£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Product Documents
This elastic 1-C polyurethane direct glazing adhesive has excellent working characteristics including non-sag properties.
Features and Benefits
• Manufactured in accordance with ISO 9001/14001 quality assurance system and with the responsible care program
• 1 component formulation and very short cut-off string
• Fast curing with excellent application properties
Attribute | Value |
---|---|
Brand | Sika |
Colour | Black |
ECLASS Code | 22170390 |
MFR Part No. | 1364 |
Pack Size | 300ml |
Pack Type | Cartridge |
Series | SikaTack |
Temperature Resistance Range | -40 to -90°C |
UNSPSC Code | 31201606 |