£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
Loctite 5940 Black Silicone Sealant Paste for Sealing. 100 ml Tube, -60 → +250 °C.
Superflex Silicone Sealant.
Features and Benefits
• High-grade silicone
• Bonds and seals most materials
• Will cure through 6mm of volume
• Forms permanent flexible waterproof seal
Notes
• None of these sealants are to be considered 'food safe'
Technical Information
• Application: Sealing
• Minimum Operating Temperature: -60°C
• Maximum Operating Temperature: +250°C
• Chemical Type: Acetoxy
• Physical Properties: High Elongation, High Tensile Strength, Shore Hardness
• Operating Temperature Range: -60 → +250 °C
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
Cure Time | 24hr |
EAN | 5010266429700 |
ECLASS Code | 22170390 |
Features | Cures on Exposure to Moisture in the Air to Form a Tough, Flexible, Waterproof, Oil-resistant Silicone Rubber Bond Excellent Resistance to Ageing, Shrinkage, Cracking and Discolouring Solvent-Free |
MFR Part No. | 2064414 |
Pack Size | 100ml |
Pack Type | Tube |
Product Composition | Acetoxy Silicone |
Temperature Resistance Range | -60 to 250°C |
UNSPSC Code | 31201606 |