£1.79
Ex VAT
£2.15
Inc VAT
Product Details
Product Specification
Product Documents
External frame sealant is an acrylic based sealant which provides a long lasting, permanently flexible seal. This sealant is high quality, adheres to most surfaces and can be over-painted when cured.
Features and Benefits
• Mould resistant for long term use
• Easy clean up
• High quality, versatile sealant
Typical Applications
• Timber
• Aluminium door frames and windows
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Brown |
Cure Time | 120hr |
EAN | 5029347000585 |
ECLASS Code | 22170390 |
Features | Easy clean up Overpaintable |
MFR Part No. | EXTBN |
Pack Size | 290ml |
Pack Type | Cartridge |
Product Composition | Acrylic |
Temperature Resistance Range | 4 to 40°C |
UNSPSC Code | 31201606 |