£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
Simson® ISR 70-03 Synthetic Polymer Adhesive is designed for bonding rigid polyurethane, polyisocyanurate and phenolic foams together with fibrous and cellular glass insulations to both porous and non-porous substrates. Simson® Synthetic Polymer Adhesive ISR 70-03 has high bond strength and low temperature adhesive properties. Based on Silyl Modified Polymer (SMP) technology.
Features and Benefits
• Solvent, isocyanate and PVC free
• UV resistant
• Pick resistant
• Permanently elastic - suitable for applications where large amounts of joint movement occur
• Vast operating temperature range -40ºC to +120ºC
• Neutral and odourless
• Fast curing
• Compatible with most industrial paint or lacquer systems (a paint compatibility test is recommended)
• Paintable after skin forming (wet on wet); this will not influence the curing speed
Typical Applications
• Between layers of insulation
• Butt joints
• Automotive, coachbuilding and industrial applications
Attribute | Value |
---|---|
Brand | Bostik |
Colour | Black |
Cure Time | 24hr |
EAN | 8713572500374 |
ECLASS Code | 22170390 |
Features | Good adhesion without use of a primer Odourless Paint compatable (after skin forming) Uv and ageing resistant |
MFR Part No. | 30132171 |
Pack Size | 290ml |
Pack Type | Cartridge |
Product Composition | Silyl Modified Polymer (SMP) |
Series | Simson® ISR 70-03 |
Temperature Resistance Range | -40 to +120°C |
UNSPSC Code | 31201606 |