£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
3529
Single-sided foam range provides solutions for applications such as water, air, dust and draught sealing, gap-filling, cushioning and protecting. The products are economical and easy to use. Medium rigidity, waterseal at 30% compression.
Rolls available in several sizes.
Colour: black.
Attribute | Value |
---|---|
Brand | Scapa |
Colour | Black |
ECLASS Code | 20369000 |
Length | 25m |
Material | Foam |
MFR Part No. | 3259 |
Pack Quantity | 1 |
Tape Thickness | 3mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 25mm |