£69.99
Ex VAT
£83.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Bostik |
Compatible Materials | Metal Rubber |
Drying / Bonding Time | 20 to 30min. |
ECLASS Code | 23330105 |
Features | Extra Strong |
MFR Part No. | 32110 |
Pack Size | 5ltr |
Product Composition | Natural Rubber Solvent Borne |
Temperature Resistance Range | -50 to 70° |
UNSPSC Code | 31201601 |