£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
A premium grade adhesive that can be used in areas subject to prolonged/permanent wet conditions and in areas of high humidity and condensation.
Conforms to BS5980 as a Type 2, Class AA adhesive.
.
Attribute | Value |
---|---|
Application Temperature Range | 5 to 35°C |
Brand | Everbuild |
Compatible Materials | Brick Chipboard Concrete Plaster |
EAN | 5029347070229 |
ECLASS Code | 22170201 |
Features | Easy application Excellent non-slip character Extended open time Extra Strong Ready mixed formula Waterproof |
MFR Part No. | RES02 |
Pack Size | 2.5ltr |
Product Composition | Viscous paste |
Temperature Resistance Range | -30 to 100°C |
UNSPSC Code | 30111506 |