£21.49
Ex VAT
£25.79
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Gap filling properties. Non-sagging up to 5mm thickness. Low out gassing/ volatile loss. Temperature resistant to 120°C. Ideal for metals, electronic components, GRP structures etc. Light handling strength at 3 1/2 hours.
Resistance properties
Chemical - Excellent. Heat - Excellent.
Water - Excellent.
Very resistant to water and chemicals.
Size: 50ml, 200ml and 2.00kg.
Attribute | Value |
---|---|
Brand | Araldite |
Compatible Materials | Ceramic Glass Metal Plastic |
ECLASS Code | 23330105 |
Features | Chemical Resistant General Usage Low Shrinkage Temperature Resistant |
MFR Part No. | 25000020 |
Pack Size | 50ml |
Type | Epoxy |
UNSPSC Code | 31201601 |