£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
This De-icer is a powerful, fast acting aerosol that removes frost quickly without smearing as well as keeping your paintwork safe. It's able to work down to -20ᵒC while preventing dangerous refreezing.
Features and Benefits
• Powerful, fast acting aerosol
• Removes frost quickly without smearing
• It's able to work down to -20ᵒC
Notes
• Size: 600ml
Attribute | Value |
---|---|
Additional Features | Methanol Free |
Brand | Holts |
ECLASS Code | 23060000 |
MFR Part No. | DI6 |
Product Type | De-Icer Aerosol |
Size | 600L |
UNSPSC Code | 25174004 |