£83.99
Ex VAT
£100.79
Inc VAT
Product Details
Product Specification
Product Documents
An antifreeze that is a versatile, concentrated engine coolant, suitable for combustion engines all year round. It can also provide frost protection down to minus 33°C. Equipped with the latest corrosion inhibitors which are free from nitrites, amines and phosphates to give minimum foaming and prevent hard water scale build-up.
Attribute | Value |
---|---|
Additional Features | Monoethylene glycol based Specifications: ASTM D4985, BS6580:2010 |
Brand | Fuchs |
Colour | Blue |
ECLASS Code | 23060000 |
MFR Part No. | 600822378 |
Product Type | Antifreeze - Concentrate |
Size | 20L |
UNSPSC Code | 25174004 |