£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
A general purpose sealing and bonding sealant with high weathering and very high durability.
Ideal for general sealing and bonding applications on a wide range of substrates such as metal, powder coats, plastics with minimal surface pre-treatment, like bonding of decorative and front panels, stiffening of housing, or the sealing of refrigerators and freezers.
Features and Benefits
• Low odour
• Non-corrosive
• High electrical resistance
• Isocyanate, Silicone, PVC and solvent-free
Attribute | Value |
---|---|
Additional Features | High electrical resistance Isocyanate, Silicone, PVC and solvent-free Low odour Non-corrosive |
Brand | Sika |
Colour | Grey |
ECLASS Code | 30140101 |
MFR Part No. | 62139 |
Product Type | Adhesive & Sealant |
Size | 310ml |
UNSPSC Code | 31201606 |