£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
High modulus polyurethane for windscreen glass.
Fast drive away time.
Strength: 5N/mm².
Sealant type: polyurethane.
Temperature: -40 to +90°C.
Comment: fast direct gazing polyurethane.
Attribute | Value |
---|---|
Brand | Teroson |
Colour | Black |
EAN | 4002872011777 |
ECLASS Code | 30140101 |
MFR Part No. | 1467800 |
Product Type | Adhesive & Sealant |
Size | 310ml |
UNSPSC Code | 31201606 |