£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Product Documents
This range of underbody seals provide heavy duty protection for the underbody, wheel arches and high impact areas of your car. It protects against damage from stones, water and salt and has effective corrosion resistance. The seal remains flexible long term, and will not crack or peel. It also reduces road noise when applied to the door panels and under floor panels of your car. Powerful rust inhibitors also displace moisture and seal the surface against corrosion, providing lasting protection.
Features and Benefits
• Smooth application without drips or smudges
• Free from abrasive particles for easy application
• Provides lasting protection against impacts and corrosion
• Remains flexible without peeling or cracking
Typical Applications
• Automotive underbodies
Attribute | Value |
---|---|
Brand | Hammerite |
Colour | Black |
EAN | 5011867114088 |
ECLASS Code | 30140101 |
MFR Part No. | 5092954 |
Product Type | Protector |
Size | 600ml |
UNSPSC Code | 31201606 |