Laser Tools

PORTABLE 5" SCREEN INSPECTION CAMERA

SKU:

LSR5037604C

MPN:

7604

£449.00

Ex VAT

£538.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Maximum Torque 30Nm.
    • Black phosphate finish.
    • Spring loaded socket driver with pin fixing.


    Contents
    • 3/8"D spring loaded socket set for flexible access to hard to reach fuel lines.
    • 8 x socket sizes: 10, 11, 12, 13, 14, 15, 16, 17mm.


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341076047

    UNSPSC Code

    25172800