£264.00
Ex VAT
£316.80
Inc VAT
Product Details
Product Specification
Foldable Engine Crane with 1 ton capacity. Featuring a 4 whole position boom this folding engine crane has a maximum lift height of 2000mm. Designed with retractable front legs and 6 wheels for easy storage and movement.
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036851 |
ECLASS Code | 36120207 |
Lifting Height Max. | 2000mm |
MFR Part No. | 3685 |
Product Type | Folding Crane |
Standards Met | CE APPROVED |
UNSPSC Code | 24101612 |
Weight Each | 75kg |