£229.00
Ex VAT
£274.80
Inc VAT
Product Details
Product Specification
Winntec Aluminium Racing Jack constructed with an aluminium frame making it strong and incredibly light.
Features
• Universal joint single pump system
• Reliable single pump system
• Heavy-duty 100mm rubber saddle pad
• Quiet and non-marking nylon wheels
• Side handles for easy transportation
Attribute | Value |
---|---|
Additional Features | 3 year warranty |
Brand | SIP |
ECLASS Code | 36120207 |
Lifting Capacity | 1.35t |
Lifting Height Max. | 375mm |
Lifting Height Min. | 80mm |
MFR Part No. | 9804 |
Product Type | Trolley Jack |
Standards Met | CE Approved |
UNSPSC Code | 24101612 |
Weight Each | 10kg |