£774.99
Ex VAT
£929.99
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy 5-tonne Trolley Jack is a robust and heavy-duty lifting tool constructed from heavy-gauge steel, ensuring durability and reliability for demanding applications. Its large diameter saddle provides a secure hold under the jacking point, making it suitable for lifting heavy loads. The trolley jack features an extra-long handle for easy access under larger vehicles, which can tilt and lock in three positions. The built-in handle-mounted safety release prevents accidental lowering of the load, enhancing user safety. The foot pedal pump and fine adjustment on the handle allow for optimum vehicle height, offering precision in lifting. With automatic safety overload protection and a rear toe plate for easy positioning, the Kennedy 5-tonne Trolley Jack is a versatile and safe solution for heavy-duty lifting tasks.
Features and Benefits
• Safety overload protection valve prevents overload damage to hydraulic mechanism
• Long reach pump handle (120cm) with comfort rubber for rapid raising and lowering
• GS and TUV approved
TR8056A
• Saddle raised: 130mm
• Dimensions (LxWxH): 1420 x 370 x 200mm
TR8106A
• Saddle raised: 150mm
• Dimensions (LxWxH): 1555 x 490 x 255mm
Attribute | Value |
---|---|
Additional Features | For heavy-duty use Large diameter saddle |
Brand | Kennedy |
EAN | 5036140109483 |
ECLASS Code | 36120207 |
Lifting Capacity | 10t |
Lifting Height Max. | 560mm |
Lifting Height Min. | 160mm |
MFR Part No. | TR8106A |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 145kg |