£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
This robust and stable hydraulic jack features a 2 tonne lift capability, a very sturdy construction with swivel castors and a carry handle to give you safety and ease of use. Once the supports are in place the Jack can be quickly and easily released and removed.
Features and Benefits
• Safety bypass system prevents over loading
• Equipped with pump piston dust shields and wiper seals
• Designed to fit under low vehicles and in confined spaces
• Quick and easy jack removal
• Swivel castors and a carry handle for optimum manoeuvrability
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140463813 |
ECLASS Code | 36120207 |
Lifting Capacity | 2t |
Lifting Height Max. | 340mm |
Lifting Height Min. | 135mm |
MFR Part No. | T820050 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 8.7kg |