£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
Low Profile Trolley Jacks have strong, robust steel chassis to provide stability when under load.
Features and Benefits
• A low entry height for easy access under any vehicle
• Heavy duty fixed direction casters and swivel castors ensure easy positioning under the vehicle prior to lifting
• The pump handle with comfort rubber grip helps rapidly raise and lower the load arm and the vehicle
Typical Applications
• For use on firm level surfaces
Notes
• Do not work under the raised vehicle until another means of support, such as axle stands are in place
Attribute | Value |
---|---|
Additional Features | A low entry height Rubber grip pump handle |
Brand | Kennedy |
EAN | 5036140224148 |
ECLASS Code | 36120207 |
Lifting Capacity | 2t |
Lifting Height Max. | 359mm |
Lifting Height Min. | 89mm |
MFR Part No. | T825010C |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 14.5kg |