£80.99
Ex VAT
£97.19
Inc VAT
Product Details
Product Specification
These SIP® TON Bottle Jacks provide powerful adjustable lifting up to 400mm via a serrated saddle for secure contact and 60mm screw extension, along with a heavy-duty cast iron build with a safety valve.
Features and Benefits
• Screw extension for increased versatility
• Serrated saddle for safe and secure load contact
• Manufactured from cast iron with a heavy-duty base
• Overload protection and built-in safety valve
• Compact design for reduced physical footprint
• Ram lengths 136mm, 142mm, and 118mm
• Supplied with a 2-Year SIP® standard Silver Warranty
Typical Applications
• Cars
• Vans
• Garages
• Workshops
Attribute | Value |
---|---|
Brand | SIP |
EAN | 5012713036608 |
ECLASS Code | 36120207 |
Lifting Capacity | 20t |
Lifting Height Max. | 470mm |
Lifting Height Min. | 242mm |
MFR Part No. | 03660 |
Product Type | Bottle Jack |
UNSPSC Code | 24101612 |