£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
High quality, ultra-strong bottle jack - designed for effortless lifting. Can be used vertically or angled to 3 degrees from a vertical position.
Features and Benefits
• Features a wide, rugged base that provides excellent stability and strength
• Provides peace of mind - all critical stress points on the jacks are reinforced for added durability and dependability
• Cast iron bases with a steel cylinder housing and an adjusting notched saddle
• Fitted with an overload protection valve
Typical Applications
• Suitable for lifting or positioning vehicles, machinery, houses and/or other building structures but after lifting, loads must be immediately supported by jack stands
Standards Met
• Complies with the EC Machinery Directive
• GS and TUV approved
Notes
• Handle also operates hydraulic release
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140463721 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 326mm |
Lifting Height Min. | 168mm |
Maximum Saddle Adjustment | 60mm |
MFR Part No. | T90304DS |
Product Type | Bottle Jack |
Standards Met | • Complies with the EC Machinery Directive • GS and TUV approved |
UNSPSC Code | 24101612 |
Weight Each | 3.1kg |