£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
Featuring steel chassis for stability, swivel castors for easier positioning and 1 piece handle with rubber grip for extra comfort.
With overload protection valve, separate release mechanism and integral carry handle.
STJ330 (2 tonne):
Max load: 2000kg
Min height: 135mm
Max height: 330mm
Weight: 8.5kg
STJ410 (3 tonne):
Max load: 3000kg
Min height: 130mm
Max height: 410mm
Weight: 15.84kg
Notes
• Compatible seal repair kit SEN5670500K
Attribute | Value |
---|---|
Additional Features | 1 piece handle with rubber grip Steel chassis Swivel castors |
Brand | Senator |
EAN | 5036140255890 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 410mm |
Lifting Height Min. | 330mm |
MFR Part No. | T830020 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 15.84kg |