£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
A low entry height Trolley Jack. Heavy duty fixed direction castors, swivel castors and inside wheel ensure excellent manoeuvrability and easy positioning under the vehicle prior to lifting. The foot pedal is to rapidly raise and lower the load arm and the vehicle. The long reach pump handle has a comfort rubber grip. Includes a practical tray for carrying tools and a rubber pad for the saddle. For use on a firm level surfaces. DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.
Dimensions
T510L: 1010 x 365 x 135mm
T525L: 1150 x 350 x 180mm
Attribute | Value |
---|---|
Additional Features | Long reach pump handle Rubber pad for the saddle |
Brand | Kennedy |
EAN | 5036140224179 |
ECLASS Code | 36120207 |
Lifting Capacity | 3t |
Lifting Height Max. | 525mm |
Lifting Height Min. | 140mm |
MFR Part No. | T830028 |
Product Type | Trolley Jack |
UNSPSC Code | 24101612 |
Weight Each | 50kg |